24370 / 2.438X3.5X0.438 CRWH1 R
Description
CRSEAL 24370 / 2.438X3.5X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24370
BDI # 1243726
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184422
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3067
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22309 E
Description
22309 E SPHR ROLLER BRG ; 45MM BORE 100MM OD 36MM WID SHAFT MOUNT
Part # 22309 E
BDI # 1417253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6010-2Z
Description
6010-2Z DEEP GROOVE BALL BRG ; 50MMX80MMX16MM SR 2 MTL SHLD
Part # 6010-2Z
BDI # 1415672
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3054
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)