L150 SPIDER HYTREL
Description
L150-SPIDER-HYTREL ; COUPLING ELEMENT
Part # L150-SPIDER-HYTREL
BDI # 1403115
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
3708In-Lbs
L/AL110 SPIDER SOX
Description
L/AL110-SPIDER-SOX ; COUPLING ELEMENT
Part # L/AL110-SPIDER-SOX
BDI # 592693
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.313
Outside Diameter - Millimeter:
84.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
L/AL090/095 SPIDER SOX
Description
L/AL090/095-SPIDER-SOX ; COUPLING ELEMENT
Part # L/AL090/095-SPIDER-SOX
BDI # 1403109
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
144In-Lbs
L090 3/4 3/16X3/32 KW
Description
L090-HUB-3/4-3/16X3/32KW ; 3/4" BORE 2.11" HUB DIA
Part # L090-HUB-3/4-3/16X3/32KW
BDI # 592609
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L/AL099/100 SPIDER SOX
Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT
Part # L/AL099/100-SPIDER-SOX
BDI # 1403111
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs