Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240013
CFSFU121B
Description
CFSFU121B CAM FOLLOWER ; 12MM STUD DIA W/CAGE EASY MOUNTING TYPE
Part # CFSFU121B
BDI # 21438406
Features
Roller Width - Inch:
0.551
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating