JM822049-2
Description
JM822049-N0000 TAPERED ROLLER BRG CONE ; SINGLE 4-8 OD
Part # JM822049-N0000
BDI # 1361001
Features
Component:
Cone
Width - Millimeter:
35
Inch - Metric:
Metric
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
1.378
Basic Number:
JM822049
22206 E/C3
Description
22206 E/C3 SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT
Part # 22206 E/C3
BDI # 1417668
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
497-2
Description
497-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/8" BORE 1-11/64" WID
Part # 497-20024
BDI # 1345587
Features
Component:
Cone
Width - Millimeter:
29.769
Inch - Metric:
Inch
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Global Part Number GPN:
649700
Precision Class:
Standard
Width - Inch:
1.172
Basic Number:
497
RA103RRB2
Description
RA103RRB2 + COL INSERT BEARING ; 1-1/4" BORE NARROW IR 2.441" OD
Part # RA103RRB2 + COL
BDI # 1371298
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561668
Mounting Method:
Eccentric Collar
NU 1005
Description
NU 1005 CYLINDRICAL RLR BRG ; 25MMX47MMX12MM SINGLE ROW
Part # NU 1005
BDI # 1419700
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566625
Number of Rows of Rollers:
Single Row