SF726-10-B7-G
Description
SF726-10-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 14356
BDI # 163072
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345251
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
SSHF71860B5HSP16
Description
SSHF71860B5HSP16 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS STEEL
Part # H14029
BDI # 185552
F718-20-B5-G
Description
F718-20-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51933
BDI # 171446
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343547
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
FWA718-1200-B4-G
Description
FWA718-1200-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 42CZ
Part # 52336
BDI # 171691
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338856
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.876
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1