6315
Description
6315 DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM W OPEN
Part # 6315
BDI # 1208747
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
ASS205-100NR
Description
ASS205-100NR INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # ASS205-100NR
BDI # 1214853
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
UCF215D1
Description
UCF215D1 FLANGED BLOCK BEARING ; 75MM BORE 225MM BOLT CIRCLE
Part # UCF215D1
BDI # 1232587
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552704
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
225
UCP216D1
Description
UCP216D1 PILLOW BLOCK BEARING ; 3.15" BORE BALL BEARING
Part # UCP216D1
BDI # 1234162
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Global Part Number GPN:
514567
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2