5313WBR
Description
5313WBR ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 58.7MM WD
Part # 5313WBR
BDI # 1346173
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255369
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
23224 CCK/C3W33
Description
23224 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 120MMIDX215MMODX76MMWD
Part # 23224 CCK/C3W33
BDI # 1418966
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
5312WBR
Description
5312WBR ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 54MM WD
Part # 5312WBR
BDI # 1346167
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255366
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ2315-E-XL-TVP2
Description
NJ2315E.TVP2 ; CYLINDRICAL ROLLER BEARING
Part # NJ2315-E-XL-TVP2
BDI # 1162441
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565686
Number of Rows of Rollers:
Single Row