Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
CFFU1-6
Description
CFFU1-6 CAM FOLLOWER ; 6MM STUD X 16MM OD X 11MM W CST
Part # CFFU1-6
BDI # 514126
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238139
CF12-1VUUR
Description
CF12-1VUUR CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF12-1VUUR
BDI # 513843
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237852