Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter:
141.986
Hub Diameter - Inch:
5.59
Coupling Type:
Grid Coupling
Torque:
50500In-Lbs
Features
Other Features:
Components may or may not inter-mix among brands - KOP-GRID
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid Kit
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
196.85
Hub Diameter - Inch:
7.75
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
1 1/2H EB FF
Description
1 1/2H EB FF GEAR COUPLING ; POR SERIES H NON RETURNABLE
Part # 2274785
BDI # 314416
Features
Component:
Sleeve Assembly
Width - Millimeter:
45.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
Width - Inch:
1.781