Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
HM262710-2
Description
HM262710-20000 TAPERED ROLLER BRG CUP ; NON RETURNABLE SINGLE 18-24 OD
Part # HM262710-20000
BDI # 1358942
Features
Component:
Cup
Width - Millimeter:
74.625
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Outside Diameter - Millimeter:
488.95
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649880
Precision Class:
Standard
Width - Inch:
2.938
Basic Number:
HM262710
6C200F
Description
6C200F V-BELT SHEAVE ; NON-RETURNABLE 6 GROOVE 20" OD
Part # 1006899
BDI # 331273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
13617
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Web Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580706
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4