Page 1 of 2

Next

Compare
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; W/CAP

REXNORD

Part # 9648310

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
Loading Price
QTY
99102CD-2

COMPARE

99102CD-2

Description
99102CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 4-3/8" WD

TIMKEN

Part # 99102CD-20081

BDI # 1353198

Features

Component: Double Cup
Width - Millimeter: 111.125
Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254

Other Features: Outer Race with Oil Hole and Groove
Global Part Number GPN: 649160
Precision Class: Standard
Width - Inch: 4.375
Basic Number: 99102CD

Price Inventory : Available to order
Loading Price
QTY
1130T20 COVER/GRID ASSY

COMPARE

1130T20 COVER/GRID ASSY

Description
1130T20 COVER & GRID ASSY ; 0758306

FALK

Part # 4300467

BDI # 18106355

Features

Component: Vertical Split Cover and Grid Assembly
Width - Millimeter: 149.86
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.88

Outside Diameter - Millimeter: 377.952
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 5.9

Price Inventory : Available to order
Loading Price
QTY
11

COMPARE

11

Description
11 COUPLING SLEEVE

TB WOODS

Part # 11

BDI # 1405867

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
23140 CC/C3W33

COMPARE

23140 CC/C3W33

Description
23140 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 200MMB 340MMOD 112MM WID

SKF

Part # 23140 CC/C3W33

BDI # 1265075

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY