Page 1 of 6

Next

Compare
SUE206-18

COMPARE

SUE206-18

Description
SUE206-18 INSERT BEARING ; 1-1/8" BORE IR WID 7/8" OR WID

AMI BEARINGS

Part # SUE206-18

BDI # 107158

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
UC204-12

COMPARE

UC204-12

Description
UC204-12 INSERT BEARING ; 3/4" BORE IR WID 1.85" OD

AMI BEARINGS

Part # UC204-12

BDI # 107233

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Global Part Number GPN: 560130
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCT206

COMPARE

UCT206

Description
UCT206 TAKE-UP BALL BEARING ; 30MM BORE 12MM SLOT WID 89MM SLOT-SLOT

AMI BEARINGS

Part # UCT206

BDI # 116808

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 3.504
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.472

Slot to Slot Distance - Millimeter: 89
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN: 672870
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCFB204

COMPARE

UCFB204

Description
UCFB204 FLANGED BLOCK BEARING ; 20MM ID 3-BOLT BRACKET

AMI BEARINGS

Part # UCFB204

BDI # 108659

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 528719
Housing Style: 3 Bolt Flange Bracket

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 3
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCFA208

COMPARE

UCFA208

Description
UCFA208 FLANGED BLOCK BEARING ; 40MM ID 2-BOLT ADJUSTABLE

AMI BEARINGS

Part # UCFA208

BDI # 108562

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Adjustable | Has Slinger

Global Part Number GPN: 536254
Housing Style: 2 Bolt Adjustable Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 144

Price Inventory : Available to order
Loading Price
QTY