CF 2 1/4 SB

COMPARE

CF 2 1/4 SB

Description
CF 2 1/4 SB CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2220112000

BDI # 343983

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20782

Price Inventory : Available to order
Loading Price
QTY