Page 1 of 4

Next

Compare
BR122016

COMPARE

BR122016

Description
BR122016 NEEDLE ROLLER BEARING ; 3/4" BORE 1-1/4" OD 1" WID

IKO

Part # BR-122016

BDI # 513709

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 372641
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TLA59Z

COMPARE

TLA59Z

Description
TLA59Z NEEDLE ROLLER BEARING

IKO

Part # TLA-59

BDI # 516734

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.354
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing
Global Part Number GPN: 373600
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
CR16V

COMPARE

CR16V

Description
CR16V CAM FOLLOWER BEARING

IKO

Part # CR16V

BDI # 514232

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238248

Price Inventory : Available to order
Loading Price
QTY
RNA6901

COMPARE

RNA6901

Description
RNA6901 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA-6901

BDI # 516423

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.945
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373351
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
WS1024

COMPARE

WS1024

Description
WS1024 THRUST WASHER ; 10MM BORE 1 24MM OD 2.75MM HGT

IKO

Part # WS1024

BDI # 516801

Features

Height - Millimeter: 2.75
Bore 1 - Inch: 0.394
Bore 2 - Millimeter: 10
Height - Inch: 0.108
Bore 2 - Inch: 0.394

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY