P3S219EK75
Description
P3-S219EK75 PILLOW BLOCK BALL BEARING ; 1 3/16" SHAFT DIA
Part # 2009455
BDI # 577196
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
515958
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F3S2E20EK75
Description
F3-S2E20EK75 FLANGED BLOCK BALL BEARING ; 1-1/4" SHAFT DIA
Part # 2009410
BDI # 573916
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
558331
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
PB22623H
Description
PB22623H PILLOW BLOCK ROLLER BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Part # 2011250
BDI # 573250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.834
Other Features:
Double Row
Global Part Number GPN:
246875
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FC3U224N
Description
FC3U224N FLANGED CARTRIDGE BALL BEARING ; 1-1/2" BORE 4.4"-BOLT CIRCLE 4-HOLE
Part # 2001955
BDI # 580479
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556437
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw