60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
563-2
Description
563-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 563-20024
BDI # 1346765
Features
Component:
Cup
Width - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Global Part Number GPN:
647836
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
563
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
RA103RRB
Description
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # RA103RRB + COL
BDI # 1371297
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561666
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.138
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw