MCYR 6 S

COMPARE

MCYR 6 S

Description
MCYR 6 S CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA 11MM RLR WIDTH

MCGILL

Part # 3606011001

BDI # 345182

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21365

Price Inventory : Available to order
Loading Price
QTY