CYR 1 3/8 S

COMPARE

CYR 1 3/8 S

Description
CYR 1 3/8 S CAM FOLLOWER BEARING ; 3/8" BORE 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 4130110000

BDI # 344122

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21259

Price Inventory : Available to order
Loading Price
QTY
CR-1-3/8-X

COMPARE

CR-1-3/8-X

Description
CR-1-3/8-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # CR-1-3/8-X

BDI # 841033

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 589664

Price Inventory : Available to order
Loading Price
QTY
CR-1-3/8-XBE

COMPARE

CR-1-3/8-XBE

Description
CR-1-3/8-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-1-3/8-XBE

BDI # 841179

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589597

Price Inventory : Available to order
Loading Price
QTY