MHT15C1HS2
Description
MHT15C1HS2 SLIDE UNIT ; POR 47MM W X 66MM L X 19.5MM H
Part # MHT15C1HS2
BDI # 21438391
Features
Series:
MHT
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
High Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
C-Lube Maintenance Free | Standard Preload
Overall Length - Inch:
2.598
Rail Width - Millimeter:
15
Rail Width - Inch:
0.591
LWES20C1S2
Description
LWES20C1S2 SLIDE UNIT ; 42MM W X 67MM L X 22MM H
Part # LWES20C1S2
BDI # 21438409