SF-PCH-14
Description
SF-PCH-14 VALUGUIDE CLIPS ; SF-PCH-14 VALUGUIDE CLIPS
Part # SF-PCH-14 VALUGUIDE CLIP
BDI # 18679569
Features
Size:
1.13 IN Dia X 1.53 IN W
Used For:
Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing
Part Description:
Heavy Duty Panel Clamp
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Black | Stainless Steel Fastener and Nickel Plated Brass Nut | Vertical Panels: 36 X 96 Inch | Horizontal Panels: 24 X 72 Inch
Product Name:
Panel Clamp
Features
Chain Pitch - Inch:
1.5
Chain Size:
820
Chain Width - Millimeter:
82.55
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch