UELFL204-12

COMPARE

UELFL204-12

Description
UELFL204-12 FLANGED BLOCK BEARING ; ACCU-LOC LOCKING 2 BOLT 0.75IN BORE

AMI BEARINGS

Part # UELFL204-12

BDI # 120467

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 33
Nominal Bolt Circle Diameter Round - Inch: 2.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Accu-Lok Collar Locking

Global Part Number GPN: 535024
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 71

Price Inventory : Available to order
Loading Price
QTY
SUE206-18

COMPARE

SUE206-18

Description
SUE206-18 INSERT BEARING ; 1-1/8" BORE IR WID 7/8" OR WID

AMI BEARINGS

Part # SUE206-18

BDI # 107158

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY