32936
Description
32936 TAPERED ROLLER BRG ; NON-RETURNABLE 180MMX250MMX45MM
Part # 32936
BDI # 1419340
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32936
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.543
Outside Diameter - Millimeter:
217
Other Features:
Face Dia 182 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
160
6224
Description
6224 DEEP GROOVE BALL BRG ; 120MM BORE 215MM OD 40MM WD SR OPEN
Part # 6224
BDI # 1418585
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2608
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
24132 CC/W33
Description
24132 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24132 CC/W33
BDI # 1267084
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing