Page 1 of 5

Next

Compare
6JE EPDM

COMPARE

6JE EPDM

Description
6JE EPDM COUPLING SLEEVE

TB WOODS

Part # 6J

BDI # 1405863

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
5J

COMPARE

5J

Description
5J COUPLING SLEEVE

TB WOODS

Part # 5J

BDI # 1405865

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
Loading Price
QTY
L100 1-3/8

COMPARE

L100 1-3/8

Description
L100 1-3/8 JAW COUPLING HUB

TB WOODS

Part # L100138

BDI # 990144

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
BP30

COMPARE

BP30

Description
BP30 V BELT

TB WOODS

Part # BP30

BDI # 995361

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Global Part Number GPN: 294147
Belt Width - Millimeter: 15.875
Belt Outside Length - Millimeter: 838.2

Belt Style: V-Belt
Belt Outside Length - Inch: 33
Belt Series: B
Belt Width - Inch: 0.625

Price Inventory : Available to order
Loading Price
QTY
L150N

COMPARE

L150N

Description
L150N JAW COUPLING SPIDER

TB WOODS

Part # L150N

BDI # 991276

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type: Jaw Coupling
Torque: 1240In-Lbs

Price Inventory : Available to order
Loading Price
QTY