Page 1 of 152

Next

Compare
RCB-162117

COMPARE

RCB-162117

Description
RCB-162117 ; CLUTCH BEARING

KOYO

Part # RCB-162117

BDI # 1088496

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.313
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
RA115RR

COMPARE

RA115RR

Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID

TIMKEN

Part # RA115RR + COL

BDI # 1371316

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
50BS15 1 3/8

COMPARE

50BS15 1 3/8

Description
50BS15 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-3/8" BORE

MARTIN SPROCKET & GR

Part # 50BS15 1 3/8

BDI # 621294

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.315
Other Features: With 2 Set Screw
Global Part Number GPN: 34215
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
FB-810-5

COMPARE

FB-810-5

Description
FB-810-5 ; POWDERED METAL FLANGE

ISOSTATIC

Part # 302034

BDI # 524584

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.5
Nominal Outside Diameter - Inch: 0.625
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.628
Length Thru Bore - Millimeter: 15.875
Nominal Bore - Millimeter: 12.7
Global Part Number GPN: 490915

Price Inventory : In stock
Loading Price
QTY
2208 E-2RS1TN9

COMPARE

2208 E-2RS1TN9

Description
2208 E-2RS1TN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD

SKF

Part # 2208 E-2RS1TN9

BDI # 1418620

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY