NU 220 ECP/C3
Description
NU 220 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 220 ECP/C3
BDI # 1421384
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455522
Number of Rows of Rollers:
Single Row
NU 2209 ECJ/C3
Description
NU 2209 ECJ/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 45MM IDX85MM ODX23MM WID
Part # NU 2209 ECJ/C3
BDI # 1421610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455535
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455018
Number of Rows of Rollers:
Single Row
NU 208 ECP/C3
Description
NU 208 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 40MMB 80MMOD 18 WID
Part # NU 208 ECP/C3
BDI # 1420184
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455451
Number of Rows of Rollers:
Single Row
NU 2214 ECP
Description
NU 2214 ECP CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 31 WID RBEC 1
Part # NU 2214 ECP
BDI # 1421072
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455556
Number of Rows of Rollers:
Single Row