CCYR 3 S

COMPARE

CCYR 3 S

Description
CCYR 3 S CAM FOLLOWER BEARING ; 1" BORE 3" RLR DIA 1-3/4" RLR WD

MCGILL

Part # 4300510000

BDI # 344102

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21223

Price Inventory : Available to order
Loading Price
QTY
FFLR-3-4

COMPARE

FFLR-3-4

Description
FFLR-3-4 LOAD RUNNER ; STUD TYPE 3" ROLLER DIA FLAT

OSBORN LOAD RUNNERS

Part # FFLR-3-4

BDI # 736991

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: High Alloy Steel Tread
Global Part Number GPN: 590916

Price Inventory : Available to order
Loading Price
QTY