CFH 1 1/2 SB

COMPARE

CFH 1 1/2 SB

Description
CFH 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140512000

BDI # 347129

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22577

Price Inventory : In stock
Loading Price
QTY
CF 2 SB

COMPARE

CF 2 SB

Description
CF 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200112000

BDI # 343974

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20785

Price Inventory : In stock
Loading Price
QTY
FCF 2

COMPARE

FCF 2

Description
FCF 2 CAM FOLLOWER BEARING ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH

MCGILL

Part # 2204600000

BDI # 344153

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20789

Price Inventory : Available to order
Loading Price
QTY
CF 2 1/4 SB

COMPARE

CF 2 1/4 SB

Description
CF 2 1/4 SB CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2220112000

BDI # 343983

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20782

Price Inventory : Available to order
Loading Price
QTY
S 64 LW

COMPARE

S 64 LW

Description
S 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # S64LW

BDI # 795126

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY