Page 1 of 5

Next

Compare
UCFA208

COMPARE

UCFA208

Description
UCFA208 FLANGED BLOCK BEARING ; 40MM ID 2-BOLT ADJUSTABLE

AMI BEARINGS

Part # UCFA208

BDI # 108562

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Adjustable | Has Slinger

Global Part Number GPN: 536254
Housing Style: 2 Bolt Adjustable Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 144

Price Inventory : Available to order
Loading Price
QTY
UCP209

COMPARE

UCP209

Description
UCP209 PILLOW BLOCK BEARING ; 45MM BORE 54MM BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP209

BDI # 114690

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 524287
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UC204-12

COMPARE

UC204-12

Description
UC204-12 INSERT BEARING ; 3/4" BORE IR WID 1.85" OD

AMI BEARINGS

Part # UC204-12

BDI # 107233

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Global Part Number GPN: 560130
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCT206

COMPARE

UCT206

Description
UCT206 TAKE-UP BALL BEARING ; 30MM BORE 12MM SLOT WID 89MM SLOT-SLOT

AMI BEARINGS

Part # UCT206

BDI # 116808

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 3.504
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.472

Slot to Slot Distance - Millimeter: 89
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN: 672870
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCF205

COMPARE

UCF205

Description
UCF205 FLANGED BLOCK BEARING ; 25MM BORE 99MM BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCF205

BDI # 108013

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 533325
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : Available to order
Loading Price
QTY