Page 1 of 6

Next

Compare
M3538

COMPARE

M3538

Description
M3538 ; .5HP 1725RPM 3PH 60HZ 56 3416M

BALDOR-RELIANCE

Part # M3538

BDI # 129554

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CDP3330

COMPARE

CDP3330

Description
CDP3330 ; .5HP 1750RPM DC 56C 3336P

BALDOR-RELIANCE

Part # CDP3330

BDI # 125583

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.94

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2334T

COMPARE

EM2334T

Description
EM2334T ; 20HP 1765RPM 3PH 256T 0952M

BALDOR-RELIANCE

Part # EM2334T

BDI # 127161

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

EM25254T-4

Description
EM25254T-4 ; 250HP 1785RPM 3PH 60HZ

BALDOR-RELIANCE

Part # EM25254T-4

BDI # 17055447

Price Inventory : Available to order
Loading Price
QTY

COMPARE

EBM3609Y

Description
EBM3609Y GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 184 3528M TEFC F1

BALDOR-RELIANCE

Part # EBM3609Y

BDI # 21433187

Price Inventory : Available to order
Loading Price
QTY