6003-RSH
Description
6003-RSH DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MMB 35MMOD 10MMWD
Part # 6003-RSH
BDI # 1417425
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
RF122214AP
Description
RF122214AP FLANGED BALL BEARING ; 3/4" BORE 1-3/8" OD 7/16" WD SR 1 SEAL
Part # RF122214AP
BDI # 18252418
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
11.125
Other Features:
Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2091
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2785
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207 RSJEM
Description
6207 RSJEM DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 6207 RSJEM
BDI # 1264969
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2923
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No