CR-1-1/8

COMPARE

CR-1-1/8

Description
CR-1-1/8 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-1-1/8

BDI # 840983

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 589646

Price Inventory : Available to order
Loading Price
QTY