Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
600 Stainless Steel
Other Features:
With SK1 Attachment
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS12B-3-CL
Description
RS12B-3CL CHAIN CONNECTING LINK ; 12B-3 0.75MM CHAIN PITCH SPRING CLIP
Part # RS12B-3CL
BDI # 904766
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602433
Chain Series:
Standard
Internal Special Features:
No