F732-50E-B7-G
Description
F732-50E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52077
BDI # 171590
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Endcap
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
F721-50-B5-G
Description
F721-50-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51975
BDI # 171488
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343598
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06