Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.475
Other Features:
Single Row
Global Part Number GPN:
6273
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SYJ 100 TF
Description
SYJ 100 TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 2 BOLT 3.937" BORE BALL
Part # SYJ 100 TF
BDI # 1416649
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row
Global Part Number GPN:
501022
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.875
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid