CFH 1 1/4 SB
Description
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120512000
BDI # 1402470
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22565
CF 1 1/4 SB
Description
CF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120112000
BDI # 1402433
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20695
CYR 1 1/4
Description
CYR 1 1/4 CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" RLR DIA 3/4" RLR WD
Part # 4120100000
BDI # 344113
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21249