Page 1 of 3

Next

Compare
VF2S-116M

COMPARE

VF2S-116M

Description
VF2S-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767586

BDI # 311555

Features

Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 550144

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 76
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
VF2S-119M

COMPARE

VF2S-119M

Description
VF2S-119M FLANGE BEARING UNIT ; 1-3/16" BORE 3.6" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767590

BDI # 311558

Features

Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 13196

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 90
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
VF2S-112M

COMPARE

VF2S-112M

Description
VF2S-112M FLANGE BEARING UNIT ; 3/4" BORE 2.8" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767352

BDI # 311551

Features

Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 2.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 550154

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 71
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
SLS-119

COMPARE

SLS-119

Description
SLS-119 INSERT BEARING ; 1-3/16" BORE NARROW IR 0.709" OR WID

BROWNING

Part # 767203

BDI # 311445

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 29.362
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
VTWS-224

COMPARE

VTWS-224

Description
VTWS-224 TAKE-UP BEARING UNIT ; 1-1/2" BORE 11/16" SLOT WID

BROWNING

Part # 767669

BDI # 311594

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN: 23516
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY