6202320
Description
1-1/4 ZN TRANTORQUE GT STEEL ; KEYLESS BUSHING 2" OD
Part # 6202320
BDI # 17282686
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
31.75
Length - Millimeter:
57.15
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2 Inch Wrench Size
Length - Inch:
2.25
6202240
Description
1" ZN TRANTORQUE GT STEEL ; KEYLESS BUSHING 1-3/4" OD
Part # 6202240
BDI # 17282682
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Length - Millimeter:
47.625
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Length - Inch:
1.875
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
DPA2060L120.00
Description
DPA2060L120.00 DOUBLE PITCH CHAIN GUIDE ; #2060 CHAIN 10' LONG
Part # DPA2060L120.00
BDI # 17283117