Page 1 of 2

Next

Compare
CF20-1BUUR

COMPARE

CF20-1BUUR

Description
CF20-1BUUR CAM FOLLOWER BEARING ; 47MM ROLLER DIA 24MM ROLLER WIDTH

IKO

Part # CF-20-1-BUUR

BDI # 513893

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Caged
Global Part Number GPN: 237905

Price Inventory : Available to order
Loading Price
QTY
BA1616ZOH

COMPARE

BA1616ZOH

Description
BA1616ZOH NEEDLE BEARING ; 1" BORE 1-1/4" OD 1" WID

IKO

Part # BA-1616

BDI # 513448

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN: 372402
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
BHA1616ZOH

COMPARE

BHA1616ZOH

Description
BHA1616ZOH NEEDLE ROLLER BEARING ; 1" BORE 1-5/16" OD 1" WID

IKO

Part # BHA-1616

BDI # 513657

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.313
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Global Part Number GPN: 372589
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
CF20BUUR

COMPARE

CF20BUUR

Description
CF20BUUR CAM FOLLOWER BEARING ; 52MM ROLLER DIA 24MM ROLLER WIDTH

IKO

Part # CF-20-BUUR

BDI # 513907

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged
Global Part Number GPN: 237919

Price Inventory : Available to order
Loading Price
QTY
CF24-1BUUR

COMPARE

CF24-1BUUR

Description
CF24-1BUUR CAM FOLLOWER BEARING ; 72MM ROLLER DIA 29MM ROLLER WIDTH

IKO

Part # CF-24-1-BUUR

BDI # 513924

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237935

Price Inventory : Available to order
Loading Price
QTY