CF 9/16 SB

COMPARE

CF 9/16 SB

Description
CF 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2030112000

BDI # 344019

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20607

Price Inventory : Available to order
Loading Price
QTY
CF 1/2

COMPARE

CF 1/2

Description
CF 1/2 CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020100000

BDI # 343959

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20595

Price Inventory : Available to order
Loading Price
QTY
CR8-1VUU

COMPARE

CR8-1VUU

Description
CR8-1VUU CAM FOLLOWER BEARING ; 4.8MM STUD X 1/2" OD X 3/8" W CST

IKO

Part # CR8-1VUU

BDI # 514398

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238415

Price Inventory : Available to order
Loading Price
QTY