Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VFSWDM3611T-E
Description
VFSWDM3611T-E WASHDOWN DUTY AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3636M TEFC F1
Part # VFSWDM3611T-E
BDI # 21924393
VESSFWDM3546
Description
VESSFWDM3546 WASHDOWN DUTY AC MOTOR ; 1HP 1745RPM 3PH 60HZ 56C 3524M TEFC F1 N
Part # VESSFWDM3546
BDI # 24651386
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face