M2 1/1 A B ST

COMPARE

M2 1/1 A B ST

Description
M2 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-00101

BDI # 15078349

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 6.297
Overall Width - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY