Page 1 of 81

Next

Compare
7210 BECBY

COMPARE

7210 BECBY

Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD

SKF

Part # 7210 BECBY

BDI # 1265733

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257716
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
8HS

COMPARE

8HS

Description
8HS QUADRA-FLEX SLEEVE ; 5-1/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 8HS

BDI # 624354

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
Loading Price
QTY
6018 1 3/4

COMPARE

6018 1 3/4

Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/4

BDI # 623694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
608-Z

COMPARE

608-Z

Description
608-Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MMB 22MMOD 7MM OR WID

SKF

Part # 608-Z

BDI # 1420786

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 7
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2247
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
H 1 1/8

COMPARE

H 1 1/8

Description
H 1 1/8 TAPERED BUSHING ; 1-1/8" BORE 1-5/8" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # H 1 1/8

BDI # 608879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464568
Bushing Series: H

Price Inventory : In stock
Loading Price
QTY