Page 1 of 2

Next

Compare
ER-16T

COMPARE

ER-16T

Description
ER-16T INSERT BEARING ; 1"X3/4"

SEALMASTER

Part # 705573

BDI # 354255

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 36.525
Outer Race Profile: Cylindrical
Global Part Number GPN: 563317
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
ER-28C

COMPARE

ER-28C

Description
ER-28C INSERT BEARING ; 1-3/4"X1-3/32"

SEALMASTER

Part # 703928

BDI # 351967

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Global Part Number GPN: 563417
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER207-20

COMPARE

SER207-20

Description
SER207-20 INSERT BEARING ; 1-1/4" BORE IR WID 15/16" OR WID

AMI BEARINGS

Part # SER207-20

BDI # 107038

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
6305 2RSNRJEM

COMPARE

6305 2RSNRJEM

Description
6305 2RSNRJEM ; DEEP GROOVE BALL BEARING

SKF

Part # 6305 2RSNRJEM

BDI # 21988009

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2690
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
6206 2ZNRJEM

COMPARE

6206 2ZNRJEM

Description
6206 2ZNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD

SKF

Part # 6206 2ZNRJEM

BDI # 1261303

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2937
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY