7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6018 1 3/4
Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
MP-31C
Description
MP-31C PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 704209
BDI # 352966
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row
Global Part Number GPN:
6211
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
H 1 1/8
Description
H 1 1/8 TAPERED BUSHING ; 1-1/8" BORE 1-5/8" OD 1-1/4" LTB
Part # H 1 1/8
BDI # 608879
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464568
Bushing Series:
H
60BB12H 5/8
Description
60BB12H 5/8 IDLER SPROCKET ; 3/4" P 12T HT BALL BRG 5/8" BORE
Part # 60BB12H 5/8
BDI # 622668
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width