LER109
Description
LER109 LABYRINTH SEAL KIT ; ALUMINUM 3-15/16" BORE F/SAF
Part # LER109
BDI # 1189879
N207ET
Description
N207ET CYLINDRICAL ROLLER BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # N207ET
BDI # 1191383
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
451271
Number of Rows of Rollers:
Single Row
LER44
Description
LER44 LABYRINTH SEAL KIT ; ALUMINUM 2-11/16" BORE 140MM OD F/SAF
Part # LER44
BDI # 1189925
6006DDUCM
Description
6006DDUCM SINGLE ROW BALL BEARING ; 30MM ID 55MM OD 13MM WD
Part # 6006DDUCM
BDI # 15092819
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
Special
Internal Special Features:
No
Snap Ring:
No