EJMM3555T

COMPARE

EJMM3555T

Description
EJMM3555T ; 2HP 3490RPM 3PH 145JM 3526M

BALDOR-RELIANCE

Part # EJMM3555T

BDI # 127054

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY