8S 1 5/8
Description
8S 1 5/8 SLEEVE CPLG FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 5/8
BDI # 624370
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
8S 1 7/8
Description
8S 1 7/8 SLEEVE CPLG FLANGE ; 1-7/8" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 7/8
BDI # 624372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
8S 1 1/2
Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 1/2
BDI # 624361
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs