Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | Air Fluid | Base Mounted | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
3.209
Voltage:
110/50-60 VAC
SY5120-3DZ-01
Description
SY5120-3DZ-01 ; SY5000 SOL/VALVE, RUBBER SEAL
Part # SY5120-3DZ-01
BDI # 18596230
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
110/50-60 VAC