VQZ3150-3L1

COMPARE

VQZ3150-3L1

Description
VQZ3150-3L1 SOLENOID VALVE ; 3000 SERIES 5 PORT

SMC

Part # VQZ3150-3L1

BDI # 25726781

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.6 - 0.74 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 4.22
Voltage: 110-115/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY