Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563317
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563417
Mounting Method:
Set Screw
SER207-20
Description
SER207-20 INSERT BEARING ; 1-1/4" BORE IR WID 15/16" OR WID
Part # SER207-20
BDI # 107038
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
6206 2ZNRJEM
Description
6206 2ZNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206 2ZNRJEM
BDI # 1261303
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2937
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6305 2RSNRJEM
Description
6305 2RSNRJEM ; DEEP GROOVE BALL BEARING
Part # 6305 2RSNRJEM
BDI # 21988009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2690
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes